Motion
30005
Kwik Stepper Step Drill Bit - 3/16 in to, 13/16 in, High Speed Steel Material
MI ITEM #05117017
MFR #30005
List Price$108.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Stepper Step Drill Bit - 3/16 in to, 13/16 in, High Speed Steel Material
MI ITEM #05117017
MFR #30005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.35/each for your price

Overview

Mfr description
30005 KWIK STEPPER MULTI-HOLE STEP BIT

Specifications

  • Minimum Hole Diameter
    3/16 in
  • Maximum Hole Diameter
    13/16 in
  • Number of Hole Sizes
    11
  • Step Increments
    1/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Number Of Flutes
    2
  • Straight Or Spiral Flute
    Straight
  • Hole Diameters
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Max Material Thickness
    3.5 mm
  • Point Type
    Split Point
  • Overall Length
    3-7/16 in
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text