Motion
3548
Rolling Cabinet - 48 in Wide, 24 in Deep, 30 in High, Green, Mobile Workbench, Number of Shelves: 4
Mi Item #05117116
MFR #3548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rolling Cabinet - 48 in Wide, 24 in Deep, 30 in High, Green, Mobile Workbench, Number of Shelves: 4
Mi Item #05117116
MFR #3548

Mfr description
3548 MOBILE WORK BENCH 30" BY 48" BY 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    30 in
  • Length
    48 in
  • Weight
    293 lbs
  • Width
    48 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    30 in
  • Work Platform Length
    48 in

Details

  • Color
    Green
  • Number Of Shelves
    4
  • Type
    Rolling Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)