Specifications
Dimensions
- Overall Length9-3/4 in
- Weight1.3 lbs
Details
- Ergonomic HandleErgonomic Handle
- ResharpenedCannot Be Resharpened
- UPC_NO783310314028
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)