Motion
33L-3/8

GREENLEE
33L-3/8

Spade-Blade Drill Bit - 3/8 in Drill Bit Size, 16 in Overall Length
MI ITEM #05117123
MFR #33L-3/8
List Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
33L-3/8

Spade-Blade Drill Bit - 3/8 in Drill Bit Size, 16 in Overall Length
MI ITEM #05117123
MFR #33L-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.26/each for your price

Overview

Mfr description
33L-3/8 SELF FEEDING SPADE BITS 16"

Specifications

  • Drill Bit Size
    3/8 in
  • Overall Length
    16 in
  • Adjustable Blade Bit
    No
  • Material
    Carbon Steel
  • Shank Type
    Hex
  • Shank Size
    1/4 in
  • Finish Coating
    Uncoated
  • Center Point Type
    Spur Point
  • Wire Fishing Hole
    Wire Hole
  • Series
    33L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought