Motion
33L-1
Spade-Blade Drill Bit - 1 in Drill Bit Size, 16 in Overall Length
Mi Item #05117128
MFR #33L-1
Price$30.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spade-Blade Drill Bit - 1 in Drill Bit Size, 16 in Overall Length
Mi Item #05117128
MFR #33L-1

Mfr description
33L-1 SELF FEEDING SPADE BITS 16" LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.58/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Overall Length
    16 in
  • Shank Size
    1/4 in

Details

  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Series
    33L
  • Shank Type
    Hex
  • UPC_NO
    783310315421
  • Wire Fishing Hole
    Wire Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)