Motion
62PTS-3/4

GREENLEE
62PTS-3/4

Nail Eater Auger Bit -
MI ITEM #05117139
MFR #62PTS-3/4
List Price$66.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
62PTS-3/4

Nail Eater Auger Bit -
MI ITEM #05117139
MFR #62PTS-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.28/each for your price

Overview

Mfr description
62PTS-3/4 NAIL EATER EXTREME SHORTY

Specifications

  • Drill Bit Size
    3/4 in
  • Material
    Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Hex
  • Dual Auger
    No
  • Flute Length
    5 in
  • Overall Length
    7-5/8 in
  • Shank Size
    7/16 in
  • Finish Coating
    Uncoated
  • Series
    62PTS
  • Extension Capability
    No
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought