Motion
7211EBB-20.4

GREENLEE
7211EBB-20.4

7211EBB-20.4
MI ITEM #05117155
MFR #7211EBB-20.4
Price$142.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7211EBB-20.4

7211EBB-20.4
MI ITEM #05117155
MFR #7211EBB-20.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.21/each

Specifications

Dimensions

  • Hole Diameter
    0.803 in

Details

  • Cutting Capacity
    14 Gauge Steel
  • Hole Shape
    Round
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310319917
  • Workpiece Material
    Steel

Overview

Mfr description
7211EBB-20.4 SLUG-BUSTER KNOCKOUT PUNCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought