Specifications
Dimensions
- Punch Size1.457 in
Details
- Accessory TypeDie
- For Use With18331, 31975, 32804, 36691, 7211EBB-37, 7215E/32803, 7309E/36687, 730EBB-37, 7646PG/27433, 7646PGSB/32799
- Punch TypeKnockout Punches
Overview
Mfr description
32008 STANDARD ROUND KNOCKOUT