Motion
399-14A

GREENLEE
399-14A

Toothed Band Saw Blade - High Speed Steel Material, 93 in Long, 1/2 in Wide
MI ITEM #05117167
MFR #399-14A
List Price$53.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
399-14A

Toothed Band Saw Blade - High Speed Steel Material, 93 in Long, 1/2 in Wide
MI ITEM #05117167
MFR #399-14A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.20/each for your price

Overview

Mfr description
399-14A MOBILE BANDSAW BLADE 1/2 BY

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Portable Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 - 14
  • Width
  • Thickness
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought