Motion
7214E
Knockout - Knockout, 1.21 in Maximum Punch Diameter
Mi Item #05117170
MFR #7214E
Price$583.28/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, 1.21 in Maximum Punch Diameter
Mi Item #05117170
MFR #7214E

Mfr description
7214E SLUG-BUSTER PG PUNCH KIT PG-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.28/kt

Specifications

Dimensions

  • Maximum Punch Diameter
    1.21 in
  • Minimum Punch Diameter
    7/8 in
  • Punch Diameter
    0.598 in, 0.732 in, 0.803 in, 1.115 in, 1.21 in, 7/8 in

Details

  • Includes
    7/8" (Knockout Punch)
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    12
  • Punch Type
    Knockout
  • UPC_NO
    783310323983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)