Motion
7215E
Knockout - Knockout, 2.362 in Maximum Punch Diameter
MI ITEM #05117172
MFR #7215E
List Price$869.36/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, 2.362 in Maximum Punch Diameter
MI ITEM #05117172
MFR #7215E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$869.36/kt for your price

Overview

Mfr description
7215E SLUG-BUSTER PUNCH KIT PG-9 THROUGH

Specifications

  • Minimum Punch Diameter
    7/8 in
  • Maximum Punch Diameter
    2.362 in
  • Number of Punches
    8
  • Punch Type
    Knockout
  • Punch Diameter
    0.598 in, 0.732 in, 0.803 in, 1-7/32 in, 1.115 in, 1.457 in, 1.85 in, 2.362 in, 7/8 in
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Includes
    7/8" Hole Size x 1/2" Conduit Size Punch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought