Motion
749
Wire Cutter - ACSR Cable: 7/16 in, ASCR Cable: 2/0 AWG, Aluminum: 350 mcm, Copper: 350 mcm, Piano Wire: 1/8 in Cutting Capacity, No Spring Return, 28 in Overall Length
MI ITEM #05117174
MFR #749
List Price$262.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - ACSR Cable: 7/16 in, ASCR Cable: 2/0 AWG, Aluminum: 350 mcm, Copper: 350 mcm, Piano Wire: 1/8 in Cutting Capacity, No Spring Return, 28 in Overall Length
MI ITEM #05117174
MFR #749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.65/each for your price

Overview

Mfr description
749 ACSR CABLE CUTTER
  • Precision-machined, forged steel blades
  • Cuts ACSR service entrance cable
  • Steel handles with rubber hand grips
  • Capacity: ACSR cable 2/0, 7/16" (11.1 mm), 1/8” piano wire (3.2 mm), copper/aluminum cable 350 mcm

Specifications

  • Overall Length
    28 in
  • Cutting Capacity
    ACSR Cable: 7/16 in, ASCR Cable: 2/0 AWG, Aluminum: 350 mcm, Copper: 350 mcm, Piano Wire: 1/8 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Rubber
  • Resharpened
    Cannot Be Resharpened
  • Material
    Steel
  • Weight
    5.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought