Motion
757
Wire Cutter - ACSR Cable: 954 mcm, Soft Steel: 1/2 in Cutting Capacity, 29-1/4 in Overall Length
Mi Item #05117181
MFR #757
Price$1,415.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - ACSR Cable: 954 mcm, Soft Steel: 1/2 in Cutting Capacity, 29-1/4 in Overall Length
Mi Item #05117181
MFR #757

Mfr description
757 RATCHETING ACSR CABLE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.16/each

Specifications

Dimensions

  • Jaw Width
    1.18 in
  • Overall Length
    29-1/4 in
  • Weight
    12.22 lbs

Details

  • Application
    ACSR Cable, Soft Steel Rod
  • Blade Finish
    Precision Ground
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    ACSR Cable: 954 mcm, Soft Steel: 1/2 in
  • Cutting Capacity Kcmil
    954 ACSR
  • Description
    Ratchet ACSR Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Rubber
  • Handle Style
    Non-Slip
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310340843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)