Overview
Mfr description
34418 ELECTRONIC CONNECTOR PANEL
Specifications
- Hole ShapePanel
- Cutting Capacity10 Gauge Aluminum, 16 Gauge Steel
- Hole Size47.1 x 11.9 mm
- Compatible Connector25-Pin DB
- Required Driver TypeHand Wrench, Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data