Specifications
Dimensions
- Punch Size0.67 x 0.749 in, 0.769 in, 0.787 in, 0.795 in, 0.886 in, 0.913 in, 0.945 in, 1.127 in, 1.655 in, 2.201 in, 2.296 in, 3/4 in, 5/8 in, 7/8 in
Details
- Accessory TypeDraw Stud
- For Use With229, 231, 234, 238, 34418, 34427, 34441, 34442, 34443, 60005, 60029, 61004, 61028, 61080, 61083, 61086, 61089, 61092, 61095, 61125, RS232
- Punch TypeKnockout Punches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)