Motion
234
234
MI ITEM #05117193
MFR #234
Price$1,830.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
234
MI ITEM #05117193
MFR #234

Mfr description
234 ELECTRONIC CONNECTOR PANEL PUNCH 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,830.90/each

Specifications

Dimensions

  • Hole Size
    2.497 x 0.469 in

Details

  • Compatible Connector
    37-Pin DB
  • Cutting Capacity
    10 Gauge Aluminum, 16 Gauge Steel
  • Hole Shape
    Panel
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ram
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310344292
  • Workpiece Material
    Aluminum, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)