Specifications
Dimensions
- Hole Size0.982 x 0.469 in
Details
- Compatible Connector9-Pin DB
- Cutting Capacity10 Gauge Aluminum, 16 Gauge Steel
- Hole ShapePanel
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ram
- Self CenteringNot Self-Centering
- UPC_NO783310344360
- Workpiece MaterialAluminum, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)