Overview
Mfr description
238 ELECTRONIC CONNECTOR PANEL PUNCH 50
Specifications
- Hole ShapePanel
- Workpiece MaterialAluminum, Steel
- Cutting Capacity10 Gauge Aluminum, 16 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size2.408 x 0.579 in
- Compatible Connector50-Pin DB
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ram
- UPC_NO783310344445
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data