Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sound Meter - 20 to 20000 Hz
MI ITEM #05117199
MFR #93-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93-20 SOUND LEVEL METER

Specifications

  • Type
    Sound Meter
  • Frequency Range
    20 to 20000 Hz
  • Sound Range
    35 to 80 (Low) dB, 75 to 120 dB
  • Display Type
    Analog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought