Overview
Mfr description
35159 STANDARD ROUND KNOCKOUT
Specifications
- Accessory TypeDie
- Punch TypeKnockout Punches
- Punch Size1.595 in
- For Use With06892, 24462, 24477, 35158, 35180, 35617, 36688, 36692, 36693, 7804ISO/35614, 7904ISO/35616
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data