Motion
35162
Die, Punch Type: Knockout Punches, Punch Size: 0.638 in
Mi Item #05117211
MFR #35162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die, Punch Type: Knockout Punches, Punch Size: 0.638 in
Mi Item #05117211
MFR #35162

Mfr description
35162 STANDARD ROUND KNOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    0.638 in

Details

  • Accessory Type
    Die
  • For Use With
    06892, 35163, 35177, 35192, 35193, 35617, 36688, 36692, 36693, 7804ISO/35614
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)