Specifications
Dimensions
- Punch Size1 in
Details
- Accessory TypeDie
- For Use With06892, 35165, 35178, 35617, 36688, 36692, 36693, 39860, 730BB-1, 7804ISO/35614, 7904ISO/35616, 87AV
- Punch TypeKnockout Punches
Overview
Mfr description
35164 STANDARD ROUND KNOCKOUT