Specifications
Dimensions
- For Conduit Pipe Size1 in
- Hole Diameter25.4 mm
Details
- Cutting Capacity10 Gauge Steel
- Hole ShapeRound
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
- UPC_NO783310351658
- Workpiece MaterialAluminum, Fiber Glass, Plastic, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)