Motion
35178
Slug Buster Knockout Punch, Hole Diameter: 1", Cutting Capacity: 14 Gauge Steel, Not Self-Centering, Hole Shape: Round
MI ITEM #05117220
MFR #35178
Your Price$125.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Buster Knockout Punch, Hole Diameter: 1", Cutting Capacity: 14 Gauge Steel, Not Self-Centering, Hole Shape: Round
MI ITEM #05117220
MFR #35178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.50/each(List $144.33)

Overview

Mfr description
35178 SLUG-BUSTER KNOCKOUT PUNCH UNIT 1"

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Steel
  • Cutting Capacity
    14 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    1 in
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought