Motion
CRM-Q
Cable & Wire Pulling Lubricant -
Mi Item #05117232
MFR #CRM-Q
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable & Wire Pulling Lubricant -
Mi Item #05117232
MFR #CRM-Q

Mfr description
CRM-Q CABLE-CREAM ONE QUART SQUEEZE
  • Cream Lube Compatible With All Cable Insulation Types
  • Dries To a Non-Conductive
  • Non-Hardening Residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Package Size
    1 qt (US)
  • Size
    1 qt.

Details

  • Base Material
    Wax
  • Chemical Base
    Water
  • Color
    Clear
  • Compatible Cable Jacket Material
    Universal
  • Features & Benefits
    • Cream Lube Compatible With All Cable Insulation Types • Dries To a Non-Conductive • Non-Hardening Residue • Reduces Waste • Non-Staining • Won't Break Down Or Separate
  • Lubricant Type
    Chain, Cable, Wire Lubricant
  • Max Operating Temperature
    190 °F
  • Min Operating Temperature
    28 °F
  • Package Type
    Squeeze Bottle
  • Product Line
    Cable-Cream
  • Type
    Cream
  • UPC_NO
    783310352075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)