Motion
CRM-1
Cable & Wire Pulling Lubricant -
Mi Item #05117233
MFR #CRM-1
Price$40.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable & Wire Pulling Lubricant -
Mi Item #05117233
MFR #CRM-1

Mfr description
CRM-1 CABLE-CREAM ONE GALLON (3.79 L)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.68/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Base Material
    Wax
  • Compatible Cable Jacket Material
    Universal
  • Max Operating Temperature
    +190 °F
  • Min Operating Temperature
    -20 °F
  • Package Type
    Pail
  • Product Line
    Cable-Cream
  • UPC_NO
    783310352082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)