Motion
CRM-5
Cable & Wire Pulling Lubricant -
Mi Item #05117234
MFR #CRM-5
Price$159.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable & Wire Pulling Lubricant -
Mi Item #05117234
MFR #CRM-5

Mfr description
CRM-5 CABLE-CREAM 5 GALLONS (18.93 L)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.31/each

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Base Material
    Wax
  • Compatible Cable Jacket Material
    Universal
  • Max Operating Temperature
    +190 °F
  • Min Operating Temperature
    -20 °F
  • Package Type
    Pail
  • Product Line
    Cable-Cream
  • UPC_NO
    783310352099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)