Motion
GEL-Q
Cable & Wire Pulling Lubricant -
Mi Item #05117235
MFR #GEL-Q
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable & Wire Pulling Lubricant -
Mi Item #05117235
MFR #GEL-Q

Mfr description
GEL-Q CABLE-GEL ONE QUART SQUEEZE
  • Cleans Up Quickly
  • Non-Staining
  • Higher Lubricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.13/each

Specifications

Dimensions

  • Package Size
    1 qt (US)
  • Size
    1 qt.

Details

  • Base Material
    Polymer
  • Chemical Base
    Water
  • Color
    Blue/Green
  • Compatible Cable Jacket Material
    Universal
  • Features & Benefits
    • Cleans Up Quickly • Non-Staining • Higher Lubricity • Dries Slowly • Will Not Break Down Or Separate
  • Flash Point
    Non-Flammable
  • Lubricant Type
    Chain, Cable, Wire Lubricant
  • Max Operating Temperature
    190 °F
  • Min Operating Temperature
    28 °F
  • NSF Rating
    Not Rated
  • Package Type
    Squeeze Bottle
  • Product Line
    Cable-Gel
  • Type
    Gel, Transparent
  • UPC_NO
    783310352112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)