Motion
GEL-1
Cable & Wire Pulling Lubricant -
MI ITEM #05117236
MFR #GEL-1
Price$46.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable & Wire Pulling Lubricant -
MI ITEM #05117236
MFR #GEL-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.69/each

Specifications

Dimensions

  • Package Size
    1 gal (US)
  • Size
    8.5 lb.

Details

  • Base Material
    Polymer
  • Chemical Base
    Water
  • Color
    Blue
  • Compatible Cable Jacket Material
    Universal
  • Features & Benefits
    • Cleans Up Quickly • Non-Staining • Higher Lubricity • Dries Slowly • Will Not Break Down Or Separate
  • Flash Point
    Non-Flammable
  • Lubricant Type
    Chain, Cable, Wire Lubricant
  • Material
    Polymer Base
  • Max Operating Temperature
    190 °F
  • Min Operating Temperature
    28 °F
  • NSF Rating
    Not Rated
  • Package Type
    Pail
  • Product Line
    Cable-Gel
  • Type
    Gel, Blue/Green
  • UPC_NO
    783310352129

Overview

Mfr description
GEL-1 CABLE-GEL ONE GALLON (3.79 L)
  • Cleans Up Quickly
  • Non-Staining
  • Higher Lubricity
  • Dries Slowly
  • Will Not Break Down Or Separate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought