Motion
WGEL-Q

GREENLEE
WGEL-Q

Cable & Wire Pulling Lubricant -
MI ITEM #05117238
MFR #WGEL-Q
Price$26.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
WGEL-Q

Cable & Wire Pulling Lubricant -
MI ITEM #05117238
MFR #WGEL-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.11/each

Specifications

Dimensions

  • Package Size
    1 qt (US)

Details

  • Base Material
    Polymer
  • Compatible Cable Jacket Material
    Universal
  • Max Operating Temperature
    +190 °F
  • Min Operating Temperature
    -25 °F
  • Package Type
    Squeeze Bottle
  • Product Line
    Winter-Gel
  • UPC_NO
    783310352150

Overview

Mfr description
WGEL-Q WINTER-GEL PULLING LUBE ONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought