Specifications
Dimensions
- Package Size1 gal (US)
Details
- Base MaterialPolymer
- Compatible Cable Jacket MaterialUniversal
- Max Operating Temperature+190 °F
- Min Operating Temperature-25 °F
- Package TypePail
- Product LineWinter-Gel
- UPC_NO783310352167