Motion
7904-ISO

GREENLEE
7904-ISO

Punch Set or Kit - 1.595 in Maximum Punch Diameter
MI ITEM #05117249
MFR #7904-ISO
List Price$2,763.77/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7904-ISO

Punch Set or Kit - 1.595 in Maximum Punch Diameter
MI ITEM #05117249
MFR #7904-ISO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,763.77/kt for your price

Overview

Mfr description
7904-ISO QUICK DRAW 90 HYDRAULIC PUNCH

Specifications

  • Minimum Punch Diameter
    0.638 in
  • Maximum Punch Diameter
    1.595 in
  • Number of Punches
    11
  • Punch Diameter
    0.638 in, 0.803 in, 1.28 in, 1.595 in, 1 in
  • Non Sparking
    Not Non-Sparking
  • Includes
    Spacer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text