Motion
35617
Knockout - Knockout, 1.595 in Maximum Punch Diameter
MI ITEM #05117250
MFR #35617
Price$727.07/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, 1.595 in Maximum Punch Diameter
MI ITEM #05117250
MFR #35617

Mfr description
35617 SLUG-BUSTER ISO PUNCH KIT ISO-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.07/kt

Specifications

Dimensions

  • Maximum Punch Diameter
    1.595 in
  • Minimum Punch Diameter
    0.803 in
  • Punch Diameter
    0.638 in, 0.803 in, 1 in, 1.28 in, 1.595 in

Details

  • Includes
    1.595" ISO-40 Punch
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Knockout
  • UPC_NO
    783310356172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)