Motion
35712
Toothed Hole Saw - Toothed, Steel, 4.3750 in Saw Diameter, 0.8750 in Cutting Depth, Hole Saw Only
Mi Item #05117251
MFR #35712
Price$128.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Steel, 4.3750 in Saw Diameter, 0.8750 in Cutting Depth, Hole Saw Only
Mi Item #05117251
MFR #35712

Mfr description
35712 RECESSED LIGHT HOLE SAW STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.32/each

Specifications

Dimensions

  • Arbor Shank Size
    0.4375 in | 177.80 mm
  • Cutting Depth  
    0.8750 in
  • Hole Diameter
    3.3333 in, 30.90 mm
  • Saw Diameter  
    4.3750 in

Details

  • Application
    Steel Toothed Blade Recessed Light Hole Saw
  • Arbor Comp
    Greenlee 37156
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Steel
  • Finish Coating
    Uncoated
  • Includes
    Arbor
  • Specialty Application
    Recessed Lighting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)