Motion
35715
Toothed Hole Saw - Toothed, Steel, 6.8750 in Saw Diameter, 0.8750 in Cutting Depth, Hole Saw Only
Mi Item #05117254
MFR #35715
Price$138.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Steel, 6.8750 in Saw Diameter, 0.8750 in Cutting Depth, Hole Saw Only
Mi Item #05117254
MFR #35715

Mfr description
35715 RECESSED LIGHT HOLE SAW STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.04/each

Specifications

Dimensions

  • Arbor Shank Size
    0.4375 in | 177.80 mm
  • Cutting Depth  
    0.8750 in
  • Saw Diameter  
    6.8750 in

Details

  • Application
    Steel Toothed Blade Recessed Light Hole Saw
  • Arbor Comp
    Greenlee 37156
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Steel
  • Finish Coating
    Uncoated
  • Includes
    Arbor
  • Specialty Application
    Recessed Lighting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)