Motion
35721
Toothed Hole Saw - Toothed, Steel, 6-3/8 in Saw Diameter, 7/8 in Cutting Depth, Hole Saw Only
MI ITEM #05117260
MFR #35721
Your Price$50.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Steel, 6-3/8 in Saw Diameter, 7/8 in Cutting Depth, Hole Saw Only
MI ITEM #05117260
MFR #35721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.72/each(List $58.33)

Overview

Mfr description
35721 STEEL REPLACEMENT BLADE FOR

Specifications

  • Cutting Material
    Steel
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Specialty Application
    Recessed Lighting
  • Arbor Comp
    Greenlee 37156
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought