Motion
36020
Kwik Stepper Step Drill Bit - 9.7 mm to, 28.3 mm, High Speed Steel Material
MI ITEM #05117282
MFR #36020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Stepper Step Drill Bit - 9.7 mm to, 28.3 mm, High Speed Steel Material
MI ITEM #05117282
MFR #36020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36020 KWIK STEPPER MULTI-HOLE STEP BIT

Specifications

  • Minimum Hole Diameter
    9.7 mm
  • Maximum Hole Diameter
    28.3 mm
  • Number of Hole Sizes
    7
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Number Of Flutes
    2
  • Straight Or Spiral Flute
    Straight
  • Hole Diameters
    12.5 mm, 15.2 mm, 18.6 mm, 20.4 mm, 22.5 mm, 28.3 mm, 9.7 mm
  • Max Material Thickness
    6.4 mm
  • Point Type
    Split Point
  • Overall Length
    3-3/4 in
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text