Motion
36282
Knockout Punch, Hole Diameter: 1-7/32", Cutting Capacity: 16 Gauge Steel, Hole Shape: Round
MI ITEM #05117290
MFR #36282
Your Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 1-7/32", Cutting Capacity: 16 Gauge Steel, Hole Shape: Round
MI ITEM #05117290
MFR #36282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.76/each(List $111.28)

Overview

Mfr description
36282 STANDARD ROUND KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Cutting Capacity
    16 Gauge Steel
  • Hole Diameter
    1-7/32 in
  • Required Driver Type
    Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought