Motion
36688
Knockout - Knockout, Round Handle/Body Style, 1.595 in Maximum Punch Diameter
Mi Item #05117294
MFR #36688
Price$1,208.09/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, Round Handle/Body Style, 1.595 in Maximum Punch Diameter
Mi Item #05117294
MFR #36688

Mfr description
36688 ISO-16 THROUGH ISO-40 MANUAL ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.09/kt

Specifications

Dimensions

  • Maximum Punch Diameter
    1.595 in
  • Minimum Punch Diameter
    0.803 in
  • Punch Diameter
    0.638 in, 0.803 in, 1 in, 1.28 in, 1.595 in

Details

  • Handle/Body Style
    Round
  • Includes
    Ratchet Wrench - 1" Hex
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Knockout
  • UPC_NO
    783310366881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)