Motion
1935
1935
Mi Item #05117305
MFR #1935
Price$87.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1935
Mi Item #05117305
MFR #1935

Mfr description
1935 THE TERMINATORS® AUTOMATIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.46/each

Specifications

Dimensions

  • Compatible Wire Size Range
    20 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG

Details

  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Plier Nose Or V Notch
    V-Notch
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    783310376002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)