Specifications
Dimensions
- Size18.000 (OAL) in, 5/8 (Bit Diameter) in, 7/16 (Shank Diameter) in, 9/16 (Hardware Diameter) in
Details
- Accessory TypeDrill Bit
- For Use WithPower Impact Driver
- UPC_NO783310378686
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)