Overview
Mfr description
37870 NAIL EATER EXTREME IMPACT AUGER
Specifications
- Accessory TypeDrill Bit
- For Use WithPower Impact Driver
- Size13/16 (Hardware Diameter) in, 18.000 (OAL) in, 7/16 (Shank Diameter) in, 7/8 (Bit Diameter) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data