Motion
37871
Nail Eater II Drill Bit - For Use With: Power Impact Driver, 1.000 (Bit Diameter) in, 15/16 (Hardware Diameter) in, 18.000 (OAL) in, 7/16 (Shank Diameter) in
Mi Item #05117310
MFR #37871
Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nail Eater II Drill Bit - For Use With: Power Impact Driver, 1.000 (Bit Diameter) in, 15/16 (Hardware Diameter) in, 18.000 (OAL) in, 7/16 (Shank Diameter) in
Mi Item #05117310
MFR #37871

Mfr description
37871 NAIL EATER EXTREME IMPACT AUGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.44/each

Specifications

Dimensions

  • Size
    18.000 (OAL) in, 1.000 (Bit Diameter) in, 15/16 (Hardware Diameter) in, 7/16 (Shank Diameter) in

Details

  • Accessory Type
    Drill Bit
  • For Use With
    Power Impact Driver
  • UPC_NO
    783310378716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)