Motion
06-03-72B

GREENLEE
06-03-72B

06-03-72B
MI ITEM #05117327
MFR #06-03-72B
Price$118.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
06-03-72B

06-03-72B
MI ITEM #05117327
MFR #06-03-72B

Mfr description
06-03-72B D'VERSIBIT TYPE B COMBINATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.07/each

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Shank Size
    3/16 in

Details

  • Bit Type
    Utility Wood-Boring Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Series
    Type B
  • Solid Or Hollow Center
    Solid
  • UPC_NO
    783310380948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)