Motion
625-7/8

GREENLEE
625-7/8

Hole Saw - Carbide-Tipped, 7/8 in Saw Diameter, 4 mm Cutting Depth, With Built-In Arbor
Mi Item #05117349
MFR #625-7/8
Price$71.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
625-7/8

Hole Saw - Carbide-Tipped, 7/8 in Saw Diameter, 4 mm Cutting Depth, With Built-In Arbor
Mi Item #05117349
MFR #625-7/8

Mfr description
625-7/8 CARBIDE-TIPPED HOLE CUTTER 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.08/each

Specifications

Dimensions

  • Cutting Depth  
    4 mm
  • Pipe Size Compatibility
    1/2 in
  • Saw Diameter  
    7/8 in

Details

  • Built In Arbor
    With Built-In Arbor
  • Cutting Edge Type
    Tungsten Carbide Teeth
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)