Motion
625-1-7/32

GREENLEE
625-1-7/32

Toothed Hole Saw - Toothed, Carbide-Tipped, 1.2188 in Saw Diameter, 8.0000 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #05117351
MFR #625-1-7/32
Price$120.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
625-1-7/32

Toothed Hole Saw - Toothed, Carbide-Tipped, 1.2188 in Saw Diameter, 8.0000 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #05117351
MFR #625-1-7/32

Mfr description
625-1-7/32 CARBIDE-TIPPED HOLE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.29/each

Specifications

Dimensions

  • Arbor Shank Size
    3/8 in
  • Cutting Depth  
    8.0000 in
  • Saw Diameter  
    1.2188 in

Details

  • Application
    Aluminum, Brass, Copper, Fiberglass and plastics, Mild steel, Stainless steel
  • Arbor Shank Type
    Three Flats
  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Slug Removal
    Ejector Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)