Overview
Mfr description
625-1-3/4 CARBIDE-TIPPED HOLE CUTTER
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborWith Built-In Arbor
- Saw Diameter
- Cutting Depth
- Pipe Size Compatibility1-1/4 in
- Finish CoatingUncoated
- Slug RemovalEjector Spring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data