Motion
38524
Hole Saw Arbor or Mandrel, Shank Size: 5/16", Hole Saw Diameter Range of 9/16" to 1-3/16"
MI ITEM #05117367
MFR #38524
List Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 5/16", Hole Saw Diameter Range of 9/16" to 1-3/16"
MI ITEM #05117367
MFR #38524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.93/each for your price

Overview

Mfr description
38524 5/16 HEX SHANK QUICK CHANGE ARBOR

Specifications

  • Min Hole Saw Diameter
    9/16 in
  • Max Hole Saw Diameter
    1-3/16 in
  • Shank Type
    Hex
  • Shank Size
    5/16 in
  • Quick Change
    Quick Change
  • Built In Pilot
    Built-In Pilot Drill
  • Pilot Drill Length
    4-1/8 in
  • Pilot Drill Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text