Specifications
Dimensions
- Drill Bit Diameter1/4 in
- Overall Length3-1/4 in
Details
- Arbor Comp37154, 37155, 37156, 38522
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Point TypeSplit Point
- UPC_NO783310385264
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)