Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
3XT-54

3XT-54
Mi Item #05117372
MFR #3XT-54

Mfr description
3XT-54 D'VERSIBIT EXTENSION 3/16 BY 54"
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drill Bit Diameter Comp
    7/16 in
  • Drill Shank Size
    3/16 in
  • Overall Length
    54 in

Details

  • Adapter Shank Type
    Straight
  • Drill Bit Comp
    Auger Bits
  • Right Angle Extension
    No
  • UPC_NO
    783310386865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)